missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds with text ares
Allows printer to produce five-color chemical labels in a single print pass
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
|---|---|
| Description | Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers |
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Red, Yellow, Blue, White |
| Finish | Gloss |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
|
19211260
|
Brady™
B30263595NFPA |
6.25 x 4 in. | 170/Pk. |
N/A
|
|
||||
|
19211267
|
Brady™
B30245595NFPA |
4 x 2.25 in. | 240/Pk. |
N/A
|
|
||||
|
19211264
|
Brady™
B30244595NFPA |
2.25 x 2.25 in.) | 365/Pk. |
N/A
|
|
||||
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
| RoHS 2002/95/EC | |
| Acrylic, Permanent, Pressure-sensitive | |
| Gloss | |
| Vinyl | |
| For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
| 60 to 50 Gardner Units | |
| 8 to 10 Years | |
| -40°C to +82°C | |
| 0.102 mm |
| Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
| Red, Yellow, Blue, White | |
| Label | |
| NFPA Diamond With Text Area | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| -40 to 180°F | |
| 0.004 in. |