missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds only
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Red, Yellow, Blue, White |
| Format | Label |
| Material | Vinyl |
| Display Text | NFPA Diamond Only |
| For Use With (Application) | For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Gloss | 60 to 50 Gardner Units |
| Life Span | 8 to 10 Years |
| Show More |