missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™85 Series Indoor/Outdoor Industrial Vinyl Blank Header Labels - ANSI CAUTION Header, French (ATTENTION)
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ 130782
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Chemical Identifiers
| Not Autoclavable | |
| Label | |
| Black/Yellow on White | |
| Vinyl | |
| Label | |
| 1 | |
| Rectangle |
| RoHS Compliant | |
| Permanent Acrylic | |
| Roll | |
| Thermal Transfer | |
| BBP™85 Industrial Sign and Label Printer | |
| French |
Specifications
| Not Autoclavable | |
| Label | |
| Black/Yellow on White | |
| Vinyl | |
| Label | |
| 1 | |
| 95/Roll | |
| 6 x 4 in. (W x H) | |
| 6 in. | |
| 4 in. |
| RoHS Compliant | |
| Permanent Acrylic | |
| Roll | |
| Thermal Transfer | |
| BBP™85 Industrial Sign and Label Printer | |
| French | |
| Rectangle | |
| 4 x 6 in. | |
| 387.35 mm |