missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™33 Series UltraTemp™ Static Dissipative Polyimide Labels - White

Catalog No. 19108937
Change view
Click to view available options
Dimensions (L x W):
0.5 x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19108937 0.5 x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19108937 Supplier Brady™ Supplier No. B33149718

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Static Dissipative Polyimide (B-718) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.

  • Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner
  • Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • RoHS compliant to 2011/65/EU
  • UL Approved
  • Meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -94 to 212° F (-70 to 100° C)

Specifications

Autoclavable Not Autoclavable
Description Label
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Roll
Material Polyimide
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™33 Label Printer
Labels per Row 4
Quantity 5000/Roll
Shape Rectangle
Size (English) 0.5 x 0.5 in.
Dimensions (L x W) 0.5 x 0.5 in.
Width (English) 2.5 in.
Width (Metric) 168.91 mm
Height (English) 0.5 in.
Show More Show Less