missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™33 Series ToughBond™ Rough Surface Polyester Labels - Clear
Description
- Made from durable BradyBondz™ glossy white polyester with permanent acrylic adhesive, labels are chemical, oil and water resistant
- UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- CSA accepted
- Service temperature of -70 to 230° F (-56 to 110° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Clear |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BBP™33 Label Printer |
| Show More |