missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™33 Series MetaLabel™ Solvent Resistant Metallized Polyester Labels - Silver
Description
- Glossy, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Service temperature of -40 to 194° F (-40 to 90° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Silver |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BBP™33 Label Printer |
| Labels per Row | 1 |
| Show More |