missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ ACT™ Battery Powered Crimping/Decapping Tool
Description
- Powerful motor with a fast cycle
- Convenient LCD Screen on top of unit to adjust crimp
- Long lasting battery with Lithium Ion technology – up to 800 crimps per charge
- Advanced charging system including warning light when recharging is necessary
- Can be operated while charging
Specifications
Specifications
| Compatible Storage Tubes | Tubes with 20 mm Caps |
| Height (Metric) | 184.15 mm |
| Length (Metric) | 107.95 mm |
| No. per Pack | 1/Ea. |
| Operation | Automated |
| Type | Electronic Crimper (Flip-off) |
| Size | 20 mm |
| For Use With (Application) | Crimping |