missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ ACT™ Battery Powered Crimping/Decapping Tool

Catalog No. 02913060
Change view
Click to view available options
Size:
11 mm
13 mm
20 mm
Type:
Electronic Crimper
Electronic Crimper (Flip-off)
Electronic Decapper
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Type
02913060 20 mm Electronic Crimper
02913055 13 mm Electronic Crimper
02913056 13 mm Electronic Decapper
02913057 13 mm Electronic Crimper (Flip-off)
02913058 11 mm Electronic Crimper
02913061 20 mm Electronic Decapper
02913062 20 mm Electronic Crimper (Flip-off)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02913060 Supplier DWK Life Sciences Supplier No. W225820

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DWK Battery Powered Crimpers and Decappers fit standard laboratory vials and seals with aluminum or two-part aluminum/steel caps.

  • Powerful motor with a fast cycle
  • Convenient LCD Screen on top of unit to adjust crimp
  • Long lasting battery with Lithium Ion technology – up to 800 crimps per charge
  • Advanced charging system including warning light when recharging is necessary
  • Can be operated while charging

Specifications

Compatible Storage Tubes Tubes with 20 mm Caps
Height (Metric) 184.15 mm
Length (Metric) 107.95 mm
No. per Pack 1/Ea.
Operation Automated
Type Electronic Crimper
Size 20 mm
For Use With (Application) Crimping