missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Baskets for Elmasonic E Plus Ultrasonic Cleaners
Holds parts while immersing, removing from the cleaner solution. Tovatech Baskets for Elmasonic E Plus Ultrasonic Cleaners protect the parts from damage caused by the cleaners.
$199.27 - $774.76
Specifications
| Type | Basket |
|---|---|
| Style | Solid-Side Basket with Mesh Bottoms |
| For Use With (Application) | Hold Parts When Immersing and Removing Them From The Solution in Ultrasonic Cleaners |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity | ||
|
08-000-139
|
Elma™
1004170 |
Ultrasonic Cleaner, Elmasonic E Plus 10/10 H | 17.52 cm | 7.36 cm | 3.04 cm |
N/A
|
|
||
|
08-000-140
|
Elma™
1004209 |
Ultrasonic Cleaner, Elmasonic E Plus 20 H | 10.41 cm | 10.16 cm | 5.08 cm |
N/A
|
|
||
|
08-000-141
|
Elma™
1004232 |
Ultrasonic Cleaner, Elmasonic E Plus 40 H | 18.79 cm | 10.41 cm | 7.62 cm |
N/A
|
|
||
|
08-000-142
|
Elma™
1004178 |
Ultrasonic Cleaner, Elmasonic E Plus 100 H | 25.4 cm | 19.81 cm | 7.62 cm |
N/A
|
|
||
Description
- Solid-sides with mesh bottom
- Plastic coated handles for insulation
- Allows parts to be removed from hot cleaning solution
- Stainless steel construction
Specifications
| Basket | |
| Solid-Side Basket with Mesh Bottoms | |
| Hold Parts When Immersing and Removing Them From The Solution in Ultrasonic Cleaners | |
| Stainless Steel |