missing translation for 'onlineSavingsMsg'
Learn More

Basix™ Microcentrifuge Tubes with Standard Snap Caps
GREENER_CHOICE

Numéro de catalogue. 02682005
Change view
Click to view available options
Color:
Assorted
Natural
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Graduations:
0.2 mL
0.5 mL
Increments:
0.1, 0.5, 1.0, 1.5mL
0.2, 0.4, 0.6mL
0.5, 1.0, 1.5, 2.0mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Capacity (Metric) Graduations Increments
02682005 Assorted 2 mL 0.5 mL 0.5, 1.0, 1.5, 2.0mL
02682000 Natural 0.5 mL 0.2 mL 0.2, 0.4, 0.6mL
02682001 Assorted 0.5 mL 0.2 mL 0.2, 0.4, 0.6mL
02682002 Natural 1.5 mL 0.5 mL 0.1, 0.5, 1.0, 1.5mL
02682003 Assorted 1.5 mL 0.5 mL 0.1, 0.5, 1.0, 1.5mL
02682004 Natural 2 mL 0.5 mL 0.5, 1.0, 1.5, 2.0mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 02682005 Fournisseur Thermo Fisher Scientific Code fournisseur 508GRDMSERV
Il en reste null

Microtubes feature standard snap caps in choice of clear or multicolored vials

  • Withstand forces up to 30,000 x g
  • Temperature range of -80° to +121°C
  • Available in either natural or mixed colors
  • RNase, DNase-free

Specifications

Capacity (Metric) 2 mL
Color Assorted
Material Polypropylene
Increments 0.5, 1.0, 1.5, 2.0mL
Graduated Yes
Closure Type Snap Cap
Max. RCF 30,000 x g
Graduations 0.5 mL