missing translation for 'onlineSavingsMsg'
Learn More

Basix™ Microcentrifuge Tubes with Standard Snap Caps
GREENER_CHOICE

Catalog No. 02682000
Change view
Click to view available options
Color:
Assorted
Natural
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Graduations:
0.2 mL
0.5 mL
Increments:
0.1, 0.5, 1.0, 1.5mL
0.2, 0.4, 0.6mL
0.5, 1.0, 1.5, 2.0mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Graduations Increments
02682000 Natural 0.5 mL 0.2 mL 0.2, 0.4, 0.6mL
02682001 Assorted 0.5 mL 0.2 mL 0.2, 0.4, 0.6mL
02682002 Natural 1.5 mL 0.5 mL 0.1, 0.5, 1.0, 1.5mL
02682003 Assorted 1.5 mL 0.5 mL 0.1, 0.5, 1.0, 1.5mL
02682004 Natural 2 mL 0.5 mL 0.5, 1.0, 1.5, 2.0mL
02682005 Assorted 2 mL 0.5 mL 0.5, 1.0, 1.5, 2.0mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02682000 Supplier Thermo Fisher Scientific Supplier No. 502GRDSERV
Edge

Microtubes feature standard snap caps in choice of clear or multicolored vials

  • Withstand forces up to 30,000 x g
  • Temperature range of -80° to +121°C
  • Available in either natural or mixed colors
  • RNase, DNase-free

Specifications

Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene
Increments 0.2, 0.4, 0.6mL
Graduated Yes
Closure Type Snap Cap
Max. RCF 30,000 x g
Graduations 0.2 mL