missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Basic Steel Work Bench Female Quick Connect Fitting

Catalog No. 06000680
Change view
Click to view available options
Color:
Color Coded Brown
Color Coded Orange
Color Coded Yellow
Product Type:
Quick-Connect Fitting, Air Service
Quick-Connect Fitting, Nitrogen Service
Quick-Connect Fitting, Vacuum Service
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
06000680 Color Coded Orange Quick-Connect Fitting, Air Service
06000681 Color Coded Yellow Quick-Connect Fitting, Vacuum Service
06000682 Color Coded Brown Quick-Connect Fitting, Nitrogen Service
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000680
Only null left

Fisherbrand™ Female Quick Connect Fitting are to be used with Fisherbrand Basic Work Bench Plumbing Assembly.

  • These female quick connect fittings mount within the overhead service panel and provide the attachment point for the quick connect fittings from the workstation system to the building services.
  • All fittings include 3/8 in. stems and hardware to attached to the overhead service panel.
  • All fitting types are keyed to ensure that they couple only with one of the same service.

Specifications

Product Type Quick-Connect Fitting, Air Service
Color Color Coded Orange
Material Brass
Depth (English) 1.1 in.
Depth (Metric) 2.7 cm
Height (English) 1.4 in.
Height (Metric) 3.5 cm
Width (English) 1.4 in.
Width (Metric) 3.5 cm