missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Basic Fixed Magnification Stereo Microscope
GREENER_CHOICE

Catalog No. p-7145810
Change view
Click to view available options
Magnification Power:
2X, 4X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03000038 2X, 4X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03000038
Only null left

Basic Fixed Magnification Stereo Microscope is ideal for simple jobs.

Optical System

  • 10X WF eyepiece
  • Dual magnification

Viewing Head

  • Binocular viewing head with 45° incline
  • Interpupillary adjustment of 55mm to 75mm
  • Diopter Adjustment

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Solid Stand
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls

Specifications

Design Type Corded; no battery
Magnification Power 2X, 4X
Objective Types Fixed
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type STEREO, BINOCULAR, Rechargeable base
Head Style Binocular, 45° Inclined
Lighting Type LED, Transmitted Illumination
Eyepiece WF 10X