missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Basic Bunsen Burner, Natural Gas with Flame Stabilizer

Catalog No. S13931
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13931 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13931 Supplier Eisco™ Supplier No. CH0088D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic natural gas burner with flame stabilizer is ideal for lab work

  • With aluminum burner mixing tube and a die cast zinc alloy base
  • Equipped with a serrated inlet for 6 to 8mm tubing
  • With flame stabilizer
  • Base diameter: 80 mm
  • Height is 150 mm
  • Burner tube diameter:13mm

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Natural Gas (methane)
Gas Type Natural Gas
Length (English) 1 in.
Length (Metric) 25.4 mm
Material Aluminum, Zinc
Diameter (English) Outer Inlet 0.2 to 0.3 in.
Diameter (English) Outer Mixing Tube 0.5 in.
Diameter (Metric) 80 mm (Base)
Diameter (Metric) Outer Inlet 6 to 8 mm
Diameter (Metric) Outer Mixing Tube 13 mm
For Use With (Application) Heating, Sterilization and Combustion
Height (English) 5.9 in.
Height (Metric) 150 mm
Includes Flame Stabilizer
Show More Show Less