missing translation for 'onlineSavingsMsg'
Learn More

Mopec Base Cabinet, Standing Height, 4 Drawers

Catalog No. p-200136047
Change view
Click to view available options
Length (English):
30 in.
36 in.
42 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21381160 30 in.
21381161 36 in.
21381162 42 in.
21381163 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21381160 Supplier Mopec Supplier No. LC12130S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Standing-height base cabinet
  • (4) Drawers 7.4 in. H, leveling bolts
  • 4 in. aluminum handles.

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC121-30S: 30 in. L x 22 in. W x 35.1 in. H
  • LC121-36S: 36 in. L x 22 in. W x 35.1 in. H
  • LC121-42S: 42 in. L x 22 in. W x 35.1 in. H
  • LC121-48S: 48 in. L x 22 in. W x 35.1 in. H

Specifications

Product Type Base Cabinet
Length (English) 30 in.
Color Light Gray
Material Stainless Steel