missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Base Cabinet, Standing Height, 4 Drawer
Description
Construction
- Standing-height base cabinet
- (4) Drawers 7.4 in. H, leveling bolts
- 4 in. aluminum handles.
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC122-30S: 18 in. L x 22 in. W x 35.1 in. H
- LC122-36S: 24 in. L x 22 in. W x 35.1 in. H
Specifications
Specifications
| Product Type | Base Cabinet |
| Length (English) | 18 in. |
| Color | Light Gray |
| Material | Stainless Steel |