missing translation for 'onlineSavingsMsg'
Learn More

Mopec Base Cabinet, Standing Height, 4 Drawer

Catalog No. 21381164
Change view
Click to view available options
Length (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21381164 18 in.
21381165 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21381164 Supplier Mopec Supplier No. LC12218S
Only null left

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Standing-height base cabinet
  • (4) Drawers 7.4 in. H, leveling bolts
  • 4 in. aluminum handles.

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC122-30S: 18 in. L x 22 in. W x 35.1 in. H
  • LC122-36S: 24 in. L x 22 in. W x 35.1 in. H

Specifications

Product Type Base Cabinet
Length (English) 18 in.
Color Light Gray
Material Stainless Steel