missing translation for 'onlineSavingsMsg'
Learn More

Mopec Base Cabinet, Sitting Height, Combo Drawer

Catalog No. p-200136051
Change view
Click to view available options
Length (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21381174 18 in.
21381175 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21381174 Supplier Mopec Supplier No. LC16918S
Only null left

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Sitting height base cabinet
  • (1) drawer 3.6 in. H
  • (1) door 18.8 in. H hinged on the Left-hand side, leveling bolt

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC169-18S: 18 in. L x 22 in. W x 27.6 in. H
  • LC169-24S: 24 in. L x 22 in. W x 27.6 in. H

Specifications

Product Type Door/Drawer Cabinet
Length (English) 18 in.
Color Light Gray
Material Stainless Steel