missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Base Cabinet, Sitting Height, 3 Drawer
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
$6722.57 - $7833.62
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
21-381-117
|
Mopec
LC07018S |
18 in. |
Each for $6,722.57
|
|
|||||
|
21-381-118
|
Mopec
LC07024S |
24 in. |
Each for $7,833.62
|
|
|||||
Description
Construction
- Sitting height base cabinet: (1) 12.5 in. H drawer, leveling bolts and (2) 4.9 in. H drawers
- 4 in. aluminum handles.
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC070-18S: 18.0 in. L x 22.0 in. W x 22.6 in. H
- LC070-24S: 24.0 in. L x 22.0 in. W x 22.6 in. H
Specifications
| 24 in.,24 in. | |
| Light Gray |