missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Base Cabinet, Sitting Height, 2 Door
Description
Construction
- Sitting height base cabinet
- (2) Doors 22.6 in. H, leveling bolt
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC163-30: 30 in. L x 22 in. W x 27.6 in. H
- LC163-36: 36 in. L x 22 in. W x 27.6 in. H
- LC163-42: 42 in. L x 22 in. W x 27.6 in. H
- LC163-48: 48 in. L x 22 in. W x 27.6 in. H
Specifications
Specifications
| Product Type | Base Cabinet |
| Length (English) | 30 in. |
| Color | Light Gray |
| Material | Stainless Steel |