missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Base Cabinet, Door/Drawer
Description
Construction
- All door cabinets have 1 adjustable shelf.
- One door 22.6 in. H, hinged on the right-hand side.
Dimensions
- LC118-18S: 18 in. L x 22 in. W x 35.1 in. H
- LC118-24S: 24 in. L x 22 in. W x 35.1 in. H
- One drawer: 7.4 in. H
- One door: 22.6 in. H
Materials
- 304 stainless steel construction with polished No. 4 finish
Specifications
Specifications
| Product Type | Base Cabinet |
| Length (English) | 18 in. |
| Color | Light Gray |
| Material | Stainless Steel |