Learn More
Thermo Scientific™ Bantam™ Deionizer
Customize this economical water deionizer to a specific application with a variety of cartridges. Resistivity is easily viewed directly from the unit.
$3,197.07
Specifications
| Flow Rate | Up to 38 L/hr. |
|---|---|
| Inlet Pressure | 5 to 70 psi |
| Model | Bantam Deionizer |
| Resistivity | 25,000 to 18,000,000Ω·cm |
| Type | Deionizer |
Description
Customize the Thermo Scientific™ Bantam™ Deionizer to your specific application by selecting the appropriate cartridge. An ideal choice for an economical way to deionize water, this deionizer allows you to easily view resistivity directly from the unit.
Features:- Ideal for applications requiring up to 38L/hr. of purified water
- Point-of-use polishing of pretreated water or single-stage treatment of tap water
- Direct-reading purity monitor
- Mounts on benchtop or wall
Includes:
- 3′ (91cm) inlet tubing
Requires:
- Cartridges (sold separately)
Recommended for:
- Pretreatment
- Deionization
Note:
Designed for nonpressurized applications. Output water must be diverted to an atmospherically vented receptacle; no back pressure can be accepted.
Specifications
| Up to 38 L/hr. | |
| Bantam Deionizer | |
| Deionizer | |
| 8.75 in. | |
| 6 in. | |
| 28.5 in. | |
| 50/60 Hz |
| 5 to 70 psi | |
| 25,000 to 18,000,000Ω·cm | |
| 8.75 x 6 x 28.5 in. (22 x 15 x 72 cm) | |
| 22 cm | |
| 15 cm | |
| 72 cm |