missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Bantam™ Deionizer

Catalog No. 0903310
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
0903310 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0903310 Supplier Thermo Scientific™ Supplier No. D0800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Customize this economical water deionizer to a specific application with a variety of cartridges. Resistivity is easily viewed directly from the unit.

Customize the Thermo Scientific™ Bantam™ Deionizer to your specific application by selecting the appropriate cartridge. An ideal choice for an economical way to deionize water, this deionizer allows you to easily view resistivity directly from the unit.

Features:
  • Ideal for applications requiring up to 38L/hr. of purified water
  • Point-of-use polishing of pretreated water or single-stage treatment of tap water
  • Direct-reading purity monitor
  • Mounts on benchtop or wall

Includes:

  • 3′ (91cm) inlet tubing

Requires:

  • Cartridges (sold separately)

Recommended for:

  • Pretreatment
  • Deionization

Note:

Designed for nonpressurized applications. Output water must be diverted to an atmospherically vented receptacle; no back pressure can be accepted.

Specifications

Description Bantam Deionizer, 120V
Flow Rate Up to 38 L/hr.
Inlet Pressure 5 to 70 psi
Model Bantam Deionizer
Resistivity 25,000 to 18,000,000Ω·cm
Type Deionizer
Dimensions (L x W x H) 8.75 x 6 x 28.5 in. (22 x 15 x 72 cm)
Length (English) 8.75 in.
Length (Metric) 22 cm
Width (English) 6 in.
Width (Metric) 15 cm
Height (English) 28.5 in.
Height (Metric) 72 cm
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less