missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Balance Table
Description
- Top, sides and middle supports are all constructed from epoxy black resin material
- Work top is 2 in. thick
Spécifications
Spécifications
| Product Type | Balance Table |
| Load Bearing Capacity (English) | 600 lb. |
| Load Bearing Capacity (Metric) | 272.2 kg |
| Width (English) | 48 in. |
| Width (Metric) | 121.9 cm |
| Height (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Depth (English) | 24 in. |
| Color | Black |
| Depth (Metric) | 61 cm |
| Afficher plus de résultats |