missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Balance Printers
GREENER_CHOICE

Catalog No. 14557501
Change view
Click to view available options
For Use With (Equipment):
CPA Balance, Extended Balance, Moisture Analyzers
Dimensions (L x W x H):
215 x 155 x 78 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Dimensions (L x W x H)
14557501 CPA Balance, Extended Balance, Moisture Analyzers 215 x 155 x 78 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14557501 Supplier Sartorius Supplier No. YDP20 0CE
Only null left

Transfer data automatically or manually. Sartorius Balance Printers record individual weighing data and generate a statistical evaluation of weighing data. Values transferred from an on-line weighing instrument are stored.

Transfer data automatically or manually. Sartorius™ Balance Printers record individual weighing data and generate a statistical evaluation of weighing data. Values transferred from an on-line weighing instrument are stored.

  • Built-in real-time clock
  • Built-in statistics program
  • Counter for consecutive numbering of transactions can be activated
  • High contrast LCD shows date or time as well as current transaction number
  • Integrated rechargeable batteries with battery level indicator
  • Ultrafast print head
  • Runs on the balance's power; no separate power supply necessary
  • Easy to change paper roll and ink ribbon cassette

Specifications

For Use With (Equipment) CPA Balance, Extended Balance, Moisture Analyzers
Dimensions (L x W x H) 215 x 155 x 78 mm
Length (Metric) 215 mm
Width (Metric) 155 cm
Height (Metric) 78 mm
Includes interface cable, Paper roll, four rechargeable b
Weight (Metric) 0.9 kg
Type Data Printer