missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bal Supply Morton™ Stainless-Steel Culture Tube Closures
Ideal for use with standard glass culture tubes
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Stainless Steel |
| For Use With (Equipment) | Standard glass culture tubes for microbiology and related applications |
| Catalog Number | Mfr. No. | Product Type | Size (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Size (Metric) | Price | Quantity & Availability | ||||
|
058881C
|
Bal Supply
18144UL |
Culture Tube Closure | 18 mm |
N/A
|
|
||||
|
058881D
|
Bal Supply
20144UL |
Culture Tube Closure | 20 mm |
N/A
|
|
||||
|
058881A
|
Bal Supply
13144UL |
Culture Tube Closure | 13 mm |
N/A
|
|
||||
|
058881B
|
Bal Supply
16144UL |
Culture Tube Closure | 16 mm |
N/A
|
|
||||
|
058881E
|
Bal Supply
25072UL |
Culture Tube Closure | 25 mm |
N/A
|
|
||||
|
05888D
|
Bal Supply
20144CL |
Lanced Closure | 20 mm |
N/A
|
|
||||
|
05888C
|
Bal Supply
18144CL |
Lanced Closure | 18 mm |
N/A
|
|
||||
|
05888A
|
Bal Supply
13144CL |
Lanced Closure | 13 mm |
N/A
|
|
||||
|
05888B
|
Bal Supply
16144CL |
Lanced Closure | 16 mm |
N/A
|
|
||||
|
05888E
|
Bal Supply
25072CL |
Lanced Closure | 25 mm |
N/A
|
|
||||
|
13684138
|
Bal Supply
38036CL |
Lanced Closure | 38 mm |
N/A
|
|
||||
Description
Ideal for use with standard glass culture tubes
- Non-contaminating, noncorrosive stainless-steel cylindrical closures
- Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions, yet prevent buildup of dust and microorganisms
- Reduce amount of specimen evaporation by 50% as compared to cotton plugging
- Withstand repeated autoclaving without loss of resiliency
- Available as plain or lanced closures
- Lanced closures feature three resilient fingers that adjust to nominal variations in tube O.D
Specifications
| Autoclavable | |
| Stainless Steel | |
| Standard glass culture tubes for microbiology and related applications |