missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Proteose Peptone No. 3

Description
- Bacto Proteose Peptone No. 3 is a member of the Bacto Proteose Peptones, which are enzymatic digests of protein
- Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
- These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone
- Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
Specifications
| Certifications/Compliance | LUO, MUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Culture Type | Mammalian, Insect, Microbial |
| Form | Powder |
| Product Type | Bacterial Media |
| Format | Bottle |
| For Use With (Application) | Enzymatic digest of Protein |
| Product Line | Bacto |
| Quantity | 500 g |
| Source | Animal Origin |