missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bacillus - Mixed, Gram Positive and Negative

Catalog No. S30299
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30299 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30299 Supplier Eisco™ Supplier No. BS18147

Prepared microscope slide of mixed Bacillus culture, gram positive and gram negative. Ideal for studying rod-shaped morphology. Gram positive bacteria appear purple, as they are stained with crystal violet stain. Gram-negative bacillus is stained with carbol fuchsin and appear the color of fuchsia.

  • Pre-cleaned glass slide with ground edges.
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization.
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
  • Shows gram positive and negative bacilli and their characteristic morphology.

Specifications

Biosafety Level 1
Concentration 10%
Classification Monera
Material Glass
Mounting Type Smear
Quantity 1 Ea.
Specimen Type Mixed Bacillus, Gram Positive and Negative
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide