missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Bacdown™ Gel No-Rinse Skin Cleanser

No-rinse skin cleanser
$19.10
Specifications
| Product Type | Sterilizer/Disinfectant Hand Gel |
|---|---|
| Color | Clear |
| Form | Gel |
| Boiling Point | 173°F |
| Certifications/Compliance | OSHA |
Requires: 32 oz. (46mL) bag is intended for use with hands-free infrared dispenser, Cat. No. 04-356-16.
| Catalog Number | Mfr. No. | Volume (Metric) | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Packaging | Price | Quantity & Availability | ||||
0435547
![]() |
Decon™
DC7104 |
118 mL | Squeeze Bottle |
Each for $19.10
Case of 30 Each for $573.00
|
|
||||
Description
Can be used anywhere soap and water are not available.
- Uses a special formula of 62% ethyl alcohol
- With aloe and gentle emollients to soothe and moisten skin
Compliance
Meets OSHA requirements for hand washing.
Specifications
| Sterilizer/Disinfectant Hand Gel | |
| Gel | |
| OSHA | |
| Always ready to instantly cleanse hands when soap and Water are not available | |
| 1 Ea. |
| Clear | |
| 173°F | |
| Ethyl Alcohol 62% | |
| <10 |