missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA410E Compound LED Microscopes
The BA410E is a professional microscope platform, ready to cover multiple applications from all biomedical research environments. A Koehler illumination is designed to support the performance of the high-level CCIS Plan Fluor and Plan Apochromat objectives.
$11,458.63 - $12,083.14
Specifications
| Magnification Power | 10X |
|---|---|
| Objective Types | CCIS™ EC-H Plan Achromat Objectives (PL4X, PL10X, PL40X(S), PL100X(S-oil)) |
| Nosepiece | Reversed Sextuple |
| Lighting Type | Kohler Illumination |
| Eyepiece | WF 10X/22 mm |
| Catalog Number | Mfr. No. | Head Style | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Style | Price | Quantity & Availability | |||||
|
01258027
|
Motic™
1100100404301 |
Binocular |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01258028
|
Motic™
1100100404311 |
Trinocular |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split = 20/80))
- Intermediate tube with rotatable analyzer and bertrand lens
- Achromat swing-out condenser, 0.9 numerical aperature
- Iris diaphragm
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Diopter Adjustment: ±5
Specifications
| 10X | |
| Reversed Sextuple | |
| WF 10X/22 mm |
| CCIS™ EC-H Plan Achromat Objectives (PL4X, PL10X, PL40X(S), PL100X(S-oil)) | |
| Kohler Illumination |