missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA310POL Polarizing Microscopes
Description
- Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split: 20/80))
- Koehler Illumination: quartz halogen 6 V/30 W with intensity control
- Epi Illumination: 12 V/50 W halogen with external lamp house
- Reversed quadruple nosepiece
- Intermediate tube with rotatable analyzer and bertrand lens
- Achromat swing-out condenser, 0.9/0.13 (strain-free) numerical aperture
- Rotatable polarizer
- Empty insertion plate
- Diopter Adjustment: ±5
Specifications
Specifications
| Magnification Power | 4X, 10X, 40XS, 60XS |
| Objective Types | Plan Achromatic |
| Nosepiece | Reversed Quadruple |
| Head Style | Trinocular |
| Lighting Type | Kohler Illumination |
| Eyepiece | WF 10X/20 mm |