missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic BA310E Microscope and Camera Bundle
Description
- These models introduce a new rackless stage concept without a prominent gear rack to allow for a more convenient use of the X/Y movement.
- Allow easy interchangeability of its halogen bulb with LED modules
- Swiveling, 30° inclined Siedentopf type
- Reversed quintuple revolving nosepiece
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage (Right-hand control)
- Diopter Adjustment: ±5
Specifications
Specifications
| Includes | BMH4000X Camera Bundle |
| Voltage | 100/240 V |
| Magnification Power | 4X, 10X, 40X, 100X |
| Objective Types | CCIS EC Plan Achromatic, DIN |
| Weight (Metric) | 8.6 kg |
| Dimensions (L x W x H) | 400 x 220 x 400 mm |
| Condenser Type | Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders |
| Product Type | Microscope with Digital Camera |
| Model | BA310E LED Trinocular |
| Head Style | Siedentopf Trinocular, 360° Swiveling |
| Show More |