missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series White Polyester with Permanent Rubber-based Adhesive Labels
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Service temperature of -40 to 248° F (-40 to 120° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent (Rubber-based) |
| Color | White |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BBP™33 Label Printer |
| Show More |