missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series White Labels with Permanent Rubber-based Adhesive
Ultra Aggressive Polyester (B-483) is perfect for general and product labeling and can be applied to powder-coated, smooth, textured or irregular surfaces.
$203.06 - $390.46
Specifications
| Product Type | Label |
|---|---|
| Color | White |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Labels per Row | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Labels per Row | Price | Quantity & Availability | |||
|
17000996
|
Brady™
B3312483 |
0.437 in. | 0.5 in. | 5 |
Each for $274.04
|
|
|||
|
17000997
|
Brady™
B3337483 |
0.5 in. | 1.5 in. | 2 |
Each for $295.35
|
|
|||
|
17000998
|
Brady™
B3353483 |
0.5 in. | 2 in. | 1 |
Each for $203.06
|
|
|||
|
17000999
|
Brady™
B336483 |
0.75 in. | 1.5 in. | 2 |
Each for $269.78
|
|
|||
|
17001000
|
Brady™
B3376483 |
3 in. | 4 in. | 1 |
Each for $390.46
|
|
|||
Description
ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for general and product labeling and can be applied to powder-coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.
- Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Wide service temperature range
Specifications
| Label | |
| Brady Label Printers | |
| Thermal Transfer | |
| Permanent (Rubber-based) | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification |
| White | |
| Polyester | |
| 0.004 in. | |
| Non-sterile | |
| Die-cut | |
| -40°F to 248°F |