missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series White Labels with Permanent Rubber-based Adhesive
Ultra Aggressive Polyester (B-483) is perfect for general and product labeling and can be applied to powder-coated, smooth, textured or irregular surfaces.
Supplier: Brady™ B3353483
Description
ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for general and product labeling and can be applied to powder-coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.
- Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Wide service temperature range
Chemical Identifiers
| Label | |
| Brady Label Printers | |
| Thermal Transfer | |
| Permanent (Rubber-based) | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification |
| White | |
| Polyester | |
| 0.004 in. | |
| Non-sterile | |
| Die-cut | |
| -40°F to 248°F |
Specifications
| Label | |
| Brady Label Printers | |
| Thermal Transfer | |
| 50.8 mm | |
| 0.004 in. | |
| Non-sterile | |
| Die-cut | |
| -40°F to 248°F | |
| 2500 Labels |
| White | |
| Polyester | |
| 2 in. | |
| 0.5 in. | |
| Permanent (Rubber-based) | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 1 |