missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Sterilization Indicating Labels
Brady™ B33 Series Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that display STERILIZED when exposed to autoclave conditions.
$232.55 - $302.85
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
Description
Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilizationEconomical solution for identifying vials, tubes, racks and flasksAdheres to stainless steel, glass and polypropyleneWithstands temperatures from -320.8 to 249.8° F (-196 to 121°C )Compliance
RoHS directive 2011/65/EU
Specifications
| Autoclavable | |
| None | |
| Matte | |
| Polypropylene | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 Label Printer | |
| -80°C | |
| -112°F to +158°F | |
| 0.004 in. | |
| 1 in. | |
| 0.75 in. | |
| 19.05 mm |
| Acrylic, Permanent | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Component and equipment labelling, General identification, Inventory and inspection labelling, Laboratory labelling, Temperature indicating labelling | |
| 1 | |
| Rectangle | |
| -80°C to +70°C | |
| 0.102 mm | |
| 1 in. | |
| 25.40 mm |