missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Glossy White Component and Barcode Labels
Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification.
Supplier: Brady™ B3376423
Description
Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. A ribbon is required to print this material.
- Glossy white finish with permanent acrylic is thermal transfer printable
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Wide service temperature range
Chemical Identifiers
| Brady Label Printers | |
| Thermal Transfer | |
| Permanent Acrylic | |
| Non-sterile | |
| Die-cut | |
| -94°F to 230°F |
| Polyester (B-423) | |
| 0.003 in. | |
| Autoclavable | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification |
Specifications
| White | |
| Polyester (B-423) | |
| 4 in. | |
| 3 in. | |
| Permanent Acrylic | |
| Non-sterile | |
| Die-cut | |
| -94°F to 230°F | |
| 500 Labels |
| Brady Label Printers | |
| Thermal Transfer | |
| 101.6 mm | |
| 0.003 in. | |
| Autoclavable | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 1 |