missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series ToughWash™ Metal Detectable Polyester Labels
Description
- Capable of being detected by commercially available metal detectors
- Label construction is tough against harsh washdown environments and withstands washdowns up to 175°F (80°C) and pressure up to 1500 PSI
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BBP™30 Label Printer, BBP™31 Sign and Label Printer, BBP™33 Label Printer, BBP™35 Mutli-Color Sign and Label Printer, BBP™37 Color & Cut Sign and Label Printer |
| Show More |