missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Pre-Printed Sign Header Labels
Permanent acrylic adhesive for application in cold temperatures
$535.42
Specifications
| Certifications/Compliance | RoHS Compliant |
|---|---|
| Description | Durable; Low Shrink; Conforms well to irregular and curved surfaces; Can Be Applied at Cold Temperature |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Coating | None |
| Color | White, Red |
Description
- Indoor or outdoor use
- For use on powder coated, smooth, textured/rough, irregular, and curved surfaces
- Language: Spanish
- Legend: PELIGRO or PRECAUCION
- Vinyl labels with glossy finish
- Color: Red on White
- Cold temperature permanent acrylic adhesive
- Temperature Range:-40° to +180°F
Specifications
| RoHS Compliant | |
| Acrylic, Permanent, Cold-temperature | |
| White, Red | |
| Gloss | |
| Vinyl | |
| Label | |
| Safety and Maintenance ID Indoor or Outdoor Use | |
| Spanish | |
| Rectangle with Rounded Corners | |
| -40° to +180°F | |
| 6.25 in. |
| Durable; Low Shrink; Conforms well to irregular and curved surfaces; Can Be Applied at Cold Temperature | |
| None | |
| Spanish language | |
| Cartridge | |
| Thermal Transfer | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 8 to 10 Years | |
| 6.25 x 4 in. (W x H) | |
| 0.004 in. | |
| 4 in. |