missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series Pre-Printed Sign Header Labels

Catalog No. 19100002
Change view
Click to view available options
Display Text:
PELIGRO
PRECAUCION
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19100002 PELIGRO
19100005 PRECAUCION
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19100002 Supplier Brady™ Supplier No. B3025595PEL

Permanent acrylic adhesive for application in cold temperatures

  • Indoor or outdoor use
  • For use on powder coated, smooth, textured/rough, irregular, and curved surfaces
  • Language: Spanish
  • Legend: PELIGRO or PRECAUCION
  • Vinyl labels with glossy finish
  • Color: Red on White
  • Cold temperature permanent acrylic adhesive
  • Temperature Range:-40° to +180°F

Specifications

Certifications/Compliance RoHS Compliant
Description Durable; Low Shrink; Conforms well to irregular and curved surfaces; Can Be Applied at Cold Temperature
Adhesive Type Acrylic, Permanent, Cold-temperature
Coating None
Color White, Red
Display Spanish language
Finish Gloss
Format Cartridge
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Display Text PELIGRO
For Use With (Application) Safety and Maintenance ID Indoor or Outdoor Use
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Languages Spanish
Life Span 8 to 10 Years
Shape Rectangle with Rounded Corners
Size (English) 6.25 x 4 in. (W x H)
Temperature Range (English) -40° to +180°F
Thickness (English) 0.004 in.
Width (English) 6.25 in.
Height (English) 4 in.
Show More Show Less