missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L4A Diamond Labels for BBP85 Printer
Allows printer to create 2-color GHS/CLP chemical labels in one print pass
$201.44 - $304.22
Specifications
| Material | Vinyl (B-7569) |
|---|---|
| Product Type | GHS Diamond Label |
| Display Text | L4A Diamond + Text |
| For Use With (Equipment) | BBP™85 Printer |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-000-570
|
Brady™
130776 |
White, Red |
Each for $304.22
|
|
|||||
|
19-000-122
|
Brady™
130770 |
Red, Yellow, Blue, White |
Each for $201.44
|
|
|||||
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
| Vinyl (B-7569) | |
| GHS Diamond Label | |
| L4A Diamond + Text | |
| BBP™85 Printer |