missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L3A Diamond Labels for BBP85 Printer
Allows printer to create 2-color GHS/CLP chemical labels in one print pass
$211.51 - $299.46
Specifications
| Description | Red on White |
|---|---|
| Adhesive Type | Acrylic |
| Color | Red, White |
| Material | Vinyl (B-7569) |
| Product Type | GHS Diamond Label |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
19-000-568
|
Brady™
130774 |
70/Pk. |
Each for $299.46
|
|
|||||
|
19-000-120
|
Brady™
130768 |
90/Pk. |
Each for $211.51
|
|
|||||
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
| Red on White | |
| Red, White | |
| GHS Diamond Label | |
| BBP™85 Printer |
| Acrylic | |
| Vinyl (B-7569) | |
| L3A Diamond + Text |