missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L2 Diamond Labels for BBP85 Printer
Allows printer to create 2-color GHS/CLP chemical labels in one print pass
Supplier: Brady™ 130773
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
| RoHS Compatibility: Pass 2002/95/EC | |
| Vinyl (B-7569) | |
| L2 Diamond + Text | |
| 70/Pk. | |
| 15.4 x 21.0 cm | |
| 8.3 in. | |
| 6.1 in. |
| White, Red | |
| GHS Diamond Label | |
| BBP™85 Printer | |
| 6.1 x 8.3 in. | |
| 15.4 cm | |
| 21.0 cm |