missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L4B Diamond
Designed with vinyl film that withstands exposure to moisture, chemicals and handling
$302.06 - $386.70
Specifications
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
|---|---|
| Description | Pre-printed GHS/CLP Chemical Labels for BBP3x Printers |
| Adhesive Type | Permanent Acrylic |
| Color | White with Pre-printed Red Diamonds |
| Finish | Gloss |
Description
- BBP™31 and BBP™33 General identification materials
- Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
- Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
- Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
- Average outdoor durability: 3-5 years
Specifications
| BS5609:1986 Section 2 and section 3 | |
| Permanent Acrylic | |
| Gloss | |
| Legend: L4B Diamond | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| Brady Workstation, MarkWare | |
| 0.102 mm |
| Pre-printed GHS/CLP Chemical Labels for BBP3x Printers | |
| White with Pre-printed Red Diamonds | |
| Vinyl | |
| Chemical labeling | |
| 1 | |
| -20°C to 75°C |