missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L2 Diamond

Catalog No. 19140718
Change view
Click to view available options
Quantity:
270/Roll
340/Roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19140718 340/Roll
19140724 270/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140718 Supplier Brady™ Supplier No. B302607569CLP2

Designed with vinyl film that withstands exposure to moisture, chemicals and handling

  • BBP™31 and BBP™33 General identification materials
  • Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
  • Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
  • Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
  • Average outdoor durability: 3-5 years

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Pre-printed GHS/CLP Chemical Labels for BBP3x Printers
Adhesive Type Permanent Acrylic
Color White with Pre-printed Red Diamonds
Finish Gloss
Material Vinyl
Display Text Legend: L2 Diamond
For Use With (Application) Chemical labeling
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Quantity 340/Roll
Software Type Brady Workstation, MarkWare
Temperature Range (Metric) -20°C to 75°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 85 x 55 mm
Width (Metric) 55 mm
Height (Metric) 85.00 mm
Alternate Part Number B30-260-7569-CLP2
Show More Show Less