missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed AZURE Shoe Covers
Water resistant and anti-skid shoe covers feature a hydrophilic interior that absorbs liquid for added foot barrier. Available in universal or x-large sizes packaged in bags or dispenser boxes.
Supplier: BlueMed SHS4512C
Description
- Hydrophilic and anti-skid premium shoe covers
- Ideal for labs, GMP, or research facilities that require advanced protection in a clean environment
- Two-layered polypropylene/polyethylene fabric
- Water resistant, low-linting
- Abrasion-resistant
- Silicone-free, latex-free
- Available in universal and XL sizes
- Size Universal: 300 units per case - packaged in 2 bags (150 per bag)
- Size Extra Large: 240 units per case - packaged in 2 bags (120 per bag)
Specifications
| X-Large | |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| SHS-4512 | |
| Production, Pharmaceutical, Medical, GMP Facilities, Animal Labs | |
| Bags | |
| 47 cm | |
| 17.75 cm | |
| Liquid |
| Polyethylene, Polypropylene | |
| Rich Blue | |
| Non-sterile | |
| Anti-skid | |
| Ultrasonically Welded | |
| 240/Cs. | |
| 18.5 in. | |
| 6.99 in. | |
| 70 gsm | |
| Shoe Covers |