missing translation for 'onlineSavingsMsg'
Learn More

BlueMed AZURE Shoe Covers

Catalog No. p-7161428
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
Bags
Dispenser Boxes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
18009100 Universal Bags
18009102 X-Large Bags
18009103 X-Large Dispenser Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18009100 Supplier BlueMed Supplier No. SHS1512C
Only null left

Water resistant and anti-skid shoe covers feature a hydrophilic interior that absorbs liquid for added foot barrier. Available in universal or x-large sizes packaged in bags or dispenser boxes.

  • Hydrophilic and anti-skid premium shoe covers
  • Ideal for labs, GMP, or research facilities that require advanced protection in a clean environment
  • Two-layered polypropylene/polyethylene fabric
  • Water resistant, low-linting
  • Abrasion-resistant
  • Silicone-free, latex-free
  • Available in universal and XL sizes
  • Size Universal: 300 units per case - packaged in 2 bags (150 per bag)
  • Size Extra Large: 240 units per case - packaged in 2 bags (120 per bag)

Specifications

Size Universal
Material Polyethylene, Polypropylene
Latex Free Yes
Color Rich Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Model SHS-1512
Seam Type Ultrasonically Welded
For Use With (Application) Production, Pharmaceutical, Medical, GMP Facilities, Animal Labs
Packaging Quantity 300/Cs.
Packaging Type Bags
Length (English) 16.93 in.
Length (Metric) 43 cm
Height (English) 6.69 in.
Height (Metric) 17 cm
Weight (Metric) 70 gsm
Resistance Liquid
Product Type Shoe Covers
Show More Show Less