missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Self-Standing
Self-standing tubes
Supplier: Axygen™ ST050SSS
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Order Info
Caps sold separately.
Specifications
| RNase, DNase, pyrogen-free | |
| Clear | |
| Bag | |
| No | |
| Conical |
| 0.5 mL | |
| Polypropylene | |
| Sterile | |
| Not Included | |
| 20,000 x g |