missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Casting Trays for 7 cm Gel Box

Catalog No. 14223962
Change view
Click to view available options
Dimensions (L x W):
7 x 10 cm (2.7 x 3.9 in.)
7 x 7 cm (2.7 x 2.7 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14223962 7 x 10 cm (2.7 x 3.9 in.)
14223963 7 x 7 cm (2.7 x 2.7 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14223962 Supplier Axygen™ Supplier No. HGB710GT
Only null left

Accessory for use with 7cm horizontal gel box

  • UV transparent

Specifications

For Use With (Equipment) Gel Box, 7 cm
Dimensions (L x W) 7 x 10 cm (2.7 x 3.9 in.)