missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Electrical Leads for 7 cm Gel Box

Catalog No. 14223982
Change view
Click to view available options
For Use With (Equipment):
Gel Box, 7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14223982 Gel Box, 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14223982 Supplier Axygen™ Supplier No. HGBEL
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accessory for use with 7cm horizontal gel box

1 Pair

Specifications

For Use With (Equipment) Gel Box, 7 cm
Type Electrical Leads (1 Pair)